GREASE GUN HOSE 1/8NPT 12" HOSE
715.16279
- UNSPSC 27112917
5714800279961 1
5714800279961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
GREASE GUN HOSE 1/8NPT 12" HOSE — 715.16279
- GREASE GUN HOSE 1/8NPT 12" HOSE — 715.16279
- GREASE GUN HOSE 1/8NPT 18" HOSE — 715.16280
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 10:47 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:47 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 12 in |
| Working Pressure | 3000 psi |
| Burst Pressure | 12,000 psi |
| EAN | 4052713979650 |
Features
| Manufactured from 3/16” I.D. S.A.E. 100R1 rubber hose |
| The one braid hose is permanently crimped with 1/8 brass male pipe couplings on both ends |
| To be used with hand held grease guns |
Review(s)
Product not yet rated.